35-7/8 x 35-1/4 in. 23000 BTU 6.2 cu. ft. 4-Burner Sealed Gas Freestanding Range in Stainless Steel
35-7/8 x 35-1/4 in. 23000 BTU 6.2 cu. ft. 4-Burner Sealed Gas Freestanding Range in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Delivering exceptional cooking flexibility, the two 23,000-BTU multi-ring brass burners and dual-stack burners offer a range of heat settings, from gentle simmer to intense flame
- Reversible grates are easy to clean and complement different culinary techniques, with a flat side for traditional cooking and contoured side that perfectly holds round-bottom woks
- Perfect for a busy lifestyle, built-in Wi-Fi capabilities allow for the remote activation of cooking functions, like preheating the oven, setting timers, activating chef connect and more
- Functional and stylish, the LCD shows which oven mode is currently in use and other helpful information, like oven temperature, timer and probe temp
- Monogram burners are constructed of 100% brass, embracing the natural thermal properties of this premium quality material. As they are exposed to heat, a natural patina will build up to protect the burners from corrosion and ensure that your brass burners will withstand even the highest temperatures
- Stay completely connected with chef connect, the smart and convenient feature that can effortlessly synchronize a range of kitchen items such as surface lights and even the vent when the burners are on
- For an elevated level of luxury, use the SmartHQ™ app to customize the accent lighting color and brightness to perfectly match kitchen décor or dining ambiance
- Delivering a modern approach to customization, the SmartHQ™ app allows for the range knobs to be set in any color you choose, indicating when a burner is on and showing the status of the oven
- With an unmatched attention to detail, all knobs on the new Monogram Pro ranges and range tops come with solid brass accents
- Meticulously crafted from one piece of stainless steel that covers the cooktop and control panel, this seamless and stylish surface is easy to clean and beautiful to look at
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 23000
- Burner Type:
- Sealed
- Capacity:
- 6.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 35-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 23
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartHQ™
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Watts:
- 1050 W
- Weight:
- 417 lb
- Width:
- 35-7/8 in
- Wireless Communication - FEI:
- Wi-Fi