36 in. 20.23 cu. ft. Side-by-Side Refrigerator in Stainless Steel
36 in. 20.23 cu. ft. Side-by-Side Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Advanced temperature management system with multi-shelf air tower
- Climate-control drawer
- WiFi powered by SmartHQ
- LED lighting
- True stainless dispenser
- GE water filter
- Deli drawer on full-extension slides
- Sealed vegetable drawer
- Adjustable glass shelves
- Dairy bin with center divider
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 25-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 8.65 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.58 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Compatibility:
- Amazon Alexa, IFTTT, Google Assistant, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 638 lb
- Width:
- 36 in
- Wireless Communication:
- Wi-Fi