22 cu. ft. Full Refrigerator in Stainless Steel
22 cu. ft. Full Refrigerator in Stainless Steel
Product Details
Product Details
- Integrated appearance with stainless steel
- Upfront electronic controls with digital readout
- Humidity controlled vegetable compartments and sealed snack pans
- Adjustable, spill proof glass shelves
- Six adjustable door bins
- GE® Water™ filtration system delivers clean, great tasting ice
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Upfront Temperature Controls
- Depth:
- 25-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.34 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 7
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 21.95 cu ft
- Refrigerator Type:
- Full
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 530 lb
- Width:
- 36 in