36 in. 5 Burner Induction Cooktop in Silver
36 in. 5 Burner Induction Cooktop in Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 induction cooking elements
- This 5-burner induction cooktop provides rapid heat that quickly responds when you change the temperature
- Electromagnetic technology heats the pan, not the cooktop surface
- Cook faster with a variety of different pan sizes on this powerful rapid boil electric cooktop with two 3,000-watt flexible elements
- Set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- A smooth glass surface with beveled edges, glide touch controls and induction technology that ensures spills won't burn makes this an easy clean cooktop
- Choose from 19 different heat settings with one easy swipe for precise heat control on this easy-to-clean induction cooktop
- Connect and control two cooktop burners as one to create a bigger cooking surface for pans such as griddles
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 48.3, 48.6, 50
- Burner Type:
- Induction
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Touchpad
- Depth:
- 20-3/8 in
- Height:
- 4-5/8 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240/208V
- Watts:
- 11600 W
- Width:
- 36 in
- Wireless Communication - FEI:
- Wi-Fi