42 in. 25 cu. ft. Side-By-Side Refrigerator in Custom Panel

You last purchased this on
 
Monogram®

42 in. 25 cu. ft. Side-By-Side Refrigerator in Custom Panel

  • Fast #
  • Part #GZISB420DNII
  • Item #8070346
  • Manufacturer Part #ZISB420DNII
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram®

42 in. 25 cu. ft. Side-By-Side Refrigerator in Custom Panel

  • Fast #
  • Part #GZISB420DNII
  • Item #8070346
  • Manufacturer Part #ZISB420DNII
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Custom Panel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
25 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Custom Panel
Control Type:
Digital
Depth:
25-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
8.65 cu ft
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.78 cu ft
Refrigerator Type:
Side-By-Side
Smart Home Compatibility:
Amazon Alexa, IFTTT, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
115V
Weight:
688 lb
Width:
42 in
Wireless Communication - FEI:
Wi-Fi