This product requires certification to purchase.

83-3/8 in. 8.39 cu. ft. Freezer in Panel Ready

Monogram®

83-3/8 in. 8.39 cu. ft. Freezer in Panel Ready

  • Fast #
  • Part #GZIF181NPNII
  • Item #8070392
  • Manufacturer Part #ZIF181NPNII
5 out of 5 Customer Rating
Brand image
Monogram®

83-3/8 in. 8.39 cu. ft. Freezer in Panel Ready

  • Fast #
  • Part #GZIF181NPNII
  • Item #8070392
  • Manufacturer Part #ZIF181NPNII
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 18” Fully integrated column freezer
  • Retrofit capability
  • Finely crafted aluminum door bins and drawers with glass accents
  • Adjustable, hydrophobic spill-resistant glass shelves with integrated LED lighting
  • Ramp-up LED interior lighting
  • Remote connectivity via WiFi
  • Water filtration system
  • Removable ice storage
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Color Finish Category:
Greys
Color Finish Name:
Panel Ready
Depth:
24-3/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.34 cu ft
Handle Type:
Tubular
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Product Type:
Column
Smart Home Enabled:
No
UL Listed:
No
UPC:
084691847939
Volts:
115V
Weight:
360 lb
Width:
17-1/2 in