This product requires certification to purchase.

2-3/8 in. Freestanding Tub Steel Drain ABS Rough-In Kit

This product has been replaced by

ABS FS TUB DRN RI KIT
Signature Hardware Freestanding Tub Drain Rough In Kit for ABS Pipe
Manufacturer Part #SH653ABS
You last purchased this on
 
Signature Hardware

2-3/8 in. Freestanding Tub Steel Drain ABS Rough-In Kit

  • Fast #
  • Part #SH651ABS
  • Item #7334571
  • Manufacturer Part #446540
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

ABS FS TUB DRN RI KIT
Signature Hardware Freestanding Tub Drain Rough In Kit for ABS Pipe
Manufacturer Part #SH653ABS
Signature Hardware

2-3/8 in. Freestanding Tub Steel Drain ABS Rough-In Kit

  • Fast #
  • Part #SH651ABS
  • Item #7334571
  • Manufacturer Part #446540
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1-1/2 in
Fits Pipe Size:
2-3/8 in
IAPMO Listed:
No
Material:
Steel
Product Type:
Freestanding Tub Drain
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov