POPUP Drain ASSY For Lavatory PVD Polished Nickel
POPUP Drain ASSY For Lavatory PVD Polished Nickel
Product Details
Product Details
- Pop-up style
- Use with lavatories with overflow holes
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 8 in
- Tailpiece Style:
- Straight