This product requires certification to purchase.

Trip Lever Drain Kit Antique Brass

You last purchased this on
 
Monogram Brass®

Trip Lever Drain Kit Antique Brass

  • Fast #
  • Part #MB139501
  • Item #4075903
  • Manufacturer Part #139501
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram Brass®

Trip Lever Drain Kit Antique Brass

  • Fast #
  • Part #MB139501
  • Item #4075903
  • Manufacturer Part #139501
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Trip waste shoe strainer
  • Adapts to most trip wastes
  • Solid brass trip plate with handle
  • Solid brass drain body
  • Stainless Steel strainer
  • Plastic bushing
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Drain Body Material:
Brass