This product requires certification to purchase.

53 in. Designer Shroud Hood in Brass

You last purchased this on
 
Monogram®

Designer 53 in. Designer Shroud Hood in Brass

  • Fast #
  • Part #GZVC53DWB1
  • Item #10112469
  • Manufacturer Part #ZVC53DWB1
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram®

Designer 53 in. Designer Shroud Hood in Brass

  • Fast #
  • Part #GZVC53DWB1
  • Item #10112469
  • Manufacturer Part #ZVC53DWB1
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Designer
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
25 in
Height:
34 in
Installation Type:
Wall Mount
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Weight:
95 lb
Width:
53 in