Handle Kit for ZISS360DNSS
Minimalist Handle Kit for ZISS360DNSS
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- ZISS360DNSS
- CEC Compliant:
- For Sale in CA
- Collection:
- Minimalist
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Handle Kit
- UL Listed:
- No
- Weight:
- 5 lb