30 in. 10 cu. ft. Double Oven in Stainless Steel
Monogram® 30 in. 10 cu. ft. Double Oven in Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 10 cu ft
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 26-5/8 in
- Door Style:
- Drop Down
- Height:
- 53-1/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4300 W
- Width:
- 29-3/4 in