6-Burner 23000 BTU Sealed Cooktop in Black
Professional Series 6-Burner 23000 BTU Sealed Cooktop in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Delivering exceptional cooking flexibility, the two 23,000-BTU multi-ring brass burners and dual-stack burners offer a range of heat settings, from gentle simmer to intense flame
- Reversible grates are easy to clean and complement different culinary techniques, with a flat side for traditional cooking and contoured side that perfectly holds round-bottom woks
- Delivering a modern approach to accent lighting, the rings illuminate to indicate when a burner is in use
- With an unmatched attention to detail, all knobs on the new monogram pro ranges and range tops come with solid brass accents
- Monogram burners are constructed of 100% brass, embracing the natural thermal properties of this premium quality material
- As they are exposed to heat, a natural patina will build up to protect the burners from corrosion and ensure that your brass burners will with stand even the highest temperatures
- Meticulously crafted from one piece of stainless steel that covers the cooktop and control panel, this seamless and stylish surface is easy to clean and beautiful to look at
- Designed to deliver a seamless conversion experience, this self-contained kit includes everything needed to convert a range top to liquid propane
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 23000
- Burner Type:
- Sealed
- Collection:
- Professional Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 8-1/2 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Side-by-side
- MBH:
- 23
- Number of Burners:
- 6
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 35-7/8 in