29-3/4 in. 1.3 cf Built-in Steam Oven in Stainless Steel
Statement 29-3/4 in. 1.3 cf Built-in Steam Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 1.3 cu ft
- Collection:
- Statement
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 22-7/8 in
- Height:
- 18-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 29-3/4 in