29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel
Statement 29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features 4 oven options: speedcook, convection, microwave and warming capabilities
- Halogen lighting
- Oven quality foods cook up to 4 times faster than a conventional oven without preheating
- Spacious interior
- Professional styling with a premium-grade stainless steel exterior, chamfered edges and a die-cast control knob
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.7 cu ft
- Collection:
- Statement
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 21-1/2 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 20-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Compatibility:
- Amazon Alexa, Google
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.8 kW
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi