29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel
Statement 29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Collection:
- Statement
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Full-Color Touch LCD Screen
- Depth:
- 27-13/16 in
- Door Style:
- French Door
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 28-11/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Elements:
- 10
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4.5 kW
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi