This product requires certification to purchase.

Handle Kit for 36 in. Built-In All-Refrigerator

You last purchased this on
 
Monogram®

Statement Handle Kit for 36 in. Built-In All-Refrigerator

  • Fast #
  • Part #GZKSP1H1PNSS
  • Item #8130798
  • Manufacturer Part #ZKSP1H1PNSS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram®

Statement Handle Kit for 36 in. Built-In All-Refrigerator

  • Fast #
  • Part #GZKSP1H1PNSS
  • Item #8130798
  • Manufacturer Part #ZKSP1H1PNSS
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Statement
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
NSF Certified:
No
Product Type:
Handle Kit
UL Listed:
No
Weight:
2.5 lb