This product requires certification to purchase.

65W 3-Blade Ceiling Fan with 52 in. Blade Span and 1-Light in Roman Bronze

You last purchased this on
 
Monte Carlo

Discus Trio 65W 3-Blade Ceiling Fan with 52 in. Blade Span and 1-Light in Roman Bronze

  • Fast #
  • Part #M3DIR52RBD
  • Item #7036452
  • Manufacturer Part #3DIR52RBD
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monte Carlo

Discus Trio 65W 3-Blade Ceiling Fan with 52 in. Blade Span and 1-Light in Roman Bronze

  • Fast #
  • Part #M3DIR52RBD
  • Item #7036452
  • Manufacturer Part #3DIR52RBD
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Roman Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Pitch:
16°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
6112 ft3/min
Ceiling Fan Blade Finish:
Bronze
Collection:
Discus Trio
Color Finish Category:
Bronze Tones
Color Finish Name:
Roman Bronze
Energy Star Compliant:
No
Glass Type:
White Opal
Height:
15-7/10 in
Indoor Outdoor:
Indoor/Outdoor
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Glass
Number of Blades:
3
Number of Lights:
1
UL Listed:
Yes
Watts:
65 W