60 in. 27W 3-blade Ceiling Fan in Matte Black
Maverick 60 in. 27W 3-blade Ceiling Fan in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Maverick collection
- Includes a green, energy-efficient DC motor
- Specialty carved wood blades included
- Remote included for easy operation
- C-UL-US listed for damp locations
- A great choice for your do-it-yourself project
- Decorative matte black finish to accent and brighten your room
- The preferred brand choice of builders and electricians
-
Green
Documents
Specifications
- AMP:
- 0.35
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6687 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Maverick
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 13-7/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Brushed Steel, Wood
- Number of Blades:
- 3
- RPM:
- 181
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 27 W