24 in. 3-Blade Ceiling Fan in Polished Nickel
Micro 24 24 in. 3-Blade Ceiling Fan in Polished Nickel
Product Details
Product Details
Specifications
- AMP:
- 0.13, 0.19, 0.34
- Blade Span:
- 24 in
- CFM:
- 1807 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Micro 24
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Height:
- 13-1/10 in
- Number of Blades:
- 3
- UL Listed:
- Yes
- Volts:
- 350V
- Watts:
- 40.34 W