This product requires certification to purchase.

56 in. 27W 3-blade 1-Light Ceiling Fan in Matte Black

You last purchased this on
 
Visual Comfort & Co. Fan

Minimalist 56 in. 27W 3-blade 1-Light Ceiling Fan in Matte Black

  • Fast #
  • Part #V3MNLR56BKDV1
  • Item #7555345
  • Manufacturer Part #3MNLR56BKD-V1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Minimalist 56 in. 27W 3-blade 1-Light Ceiling Fan in Matte Black

  • Fast #
  • Part #V3MNLR56BKDV1
  • Item #7555345
  • Manufacturer Part #3MNLR56BKD-V1
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Featured in the decorative Minimalist collection
  • 1 Array Integrated 16 watt light bulb
  • Fixture is supplied with 1 light bulb
  • undefined glass shade
  • DC 85 Motor
  • Hand Carved Balsa Wood Blades
  • Includes a green, energy-efficient DC motor
  • ENERGY STAR® Qualified
  • Requires Certification
  • Green


Specifications

AMP:
0.35
Blade Pitch:
15°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
7240 ft3/min
Ceiling Fan Blade Finish:
Dark Walnut
Collection:
Minimalist
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
2700
Control Type:
Remote
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
6
Height:
13-7/10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1100
Material:
Steel
Number of Blades:
3
Number of Lights:
1
RPM:
178
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
27 W