This product requires certification to purchase.

PN 3 60 Watts Candelabra Incandescent CHAND *MONTGO

You last purchased this on
 

Montgomery PN 3 60 Watts Candelabra Incandescent CHAND *MONTGO

  • Fast #
  • Part #M24303CLPN
  • Item #4244380
  • Manufacturer Part #24303CLPN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

Montgomery PN 3 60 Watts Candelabra Incandescent CHAND *MONTGO

  • Fast #
  • Part #M24303CLPN
  • Item #4244380
  • Manufacturer Part #24303CLPN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Average Life:
1 yr
CSA Certified:
No
Cable or Wire Type:
Romex
Collection:
Montgomery
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
20-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting, Down Lighting
Lighting Style:
Contemporary
Lumens:
2016
Lumens per Watt:
33.6
Material:
Metal, Glass
Number Of Hours:
1500 h
Number of Lights:
3
Number of Tiers:
1
Volts:
120V
Watts:
60 W
Width:
16 in
Wire Gauge (AWG):
12 ga