38 in. 26000 btu Flush Direct Vent Natural Gas Fireplace
Villa 38 in. 26000 btu Flush Direct Vent Natural Gas Fireplace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extra large viewing area
- Fiber log set with glowing embers
- Black square door with tempered glass
- Snap-lock door for tool free access to the firebox
Documents
Specifications
- ANSI:
- ANSI Z223.1
- BTU:
- 26000
- Collection:
- Villa
- Vent Type:
- Direct Vent
- Width:
- 38 in