This product requires certification to purchase.

24X21 4DR Upper LIN Sawh

You last purchased this on
 

Montlake 24X21 4DR Upper LIN Sawh

  • Fast #
  • Part #STR11426
  • Item #1475728
  • Manufacturer Part #11.426
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

Montlake 24X21 4DR Upper LIN Sawh

  • Fast #
  • Part #STR11426
  • Item #1475728
  • Manufacturer Part #11.426
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine maple hardwood and veneer
  • State-of-the-art furniture finishes
  • Soft close doors
  • 6-way adjustable door hinges
  • Adjustable shelf behind each set of doors
  • Top and bottom cabinet edges sealed against water and moisture
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Montlake
Color Finish Name:
Satin White
Depth:
21 in
Height:
48 in
Width:
24 in