64 oz. Triple Action Floor Cleaner
64 oz. Triple Action Floor Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use on regular, no-wax and wood floors.
- Long lasting Shine
- Ideal for tile, vinyl and wood
- Specially formulated to clean dirt
Specifications
- Capacity:
- 64 oz
- Color Finish Name:
- Tan
- Height:
- 12-13/100 in
- Length:
- 16-1/10 in
- Material:
- Liquid
- Package Quantity:
- Case of 6
- Size:
- 64 oz
- Weight:
- 29 lb
- Width:
- 8-9/10 in