1-9/10 in. OD Tube Stainless Steel Coupling
1-9/10 in. OD Tube Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1-9/10 in
- Fitting Size 2:
- 1-9/10 in
- Fitting Sizes:
- 1-9/10 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel