This product requires certification to purchase.

5 in. IPS Stainless Steel Coupling

You last purchased this on
 
Morris Coupling

5 in. IPS Stainless Steel Coupling

  • Fast #
  • Part #M0105564B2FG
  • Item #3039024
  • Manufacturer Part #0105564B2FG
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Morris Coupling

5 in. IPS Stainless Steel Coupling

  • Fast #
  • Part #M0105564B2FG
  • Item #3039024
  • Manufacturer Part #0105564B2FG
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
IAPMO Listed:
No
Length:
8 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No