This product requires certification to purchase.

8 in. Gasket Coupling

You last purchased this on
 
Morris Coupling

8 in. Gasket Coupling

  • Fast #
  • Part #M0108624V2
  • Item #4887847
  • Manufacturer Part #0108624V2
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Morris Coupling

8 in. Gasket Coupling

  • Fast #
  • Part #M0108624V2
  • Item #4887847
  • Manufacturer Part #0108624V2
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Stainless Steel