2 in. Aluminum 100 psi NPT Shut Off Valve
Figure 9095A 2 in. Aluminum 100 psi NPT Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Installs directly onto a 4" riser or top mounted spill container
- Minimum shut-off height is 2" from the tank top
- 2.35" of float height adjustment
- Full flow to shut-off point, cushioned closure eliminates shock
- Integral pressure relief
- Integral anti-siphon function
Specifications
- Collection:
- Figure 9095A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 183 gpm
- Material:
- Aluminum
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Valve Body Material:
- Aluminum
- Valve Size:
- 2 in
- Valve Type:
- Shut Off Valve