This product requires certification to purchase.

2 Ton - Uncased Coil - TXV

You last purchased this on
 
Mortex Products

96 Series 2 Ton - Uncased Coil - TXV

  • Fast #
  • Part #M968G4D0P
  • Item #4599245
  • Manufacturer Part #968G4D0P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mortex Products

96 Series 2 Ton - Uncased Coil - TXV

  • Fast #
  • Part #M968G4D0P
  • Item #4599245
  • Manufacturer Part #968G4D0P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R410A compatible
  • Available in TXV and piston metering
  • Designed specifically to fit MH furnaces
  • Largest selection of coil patterns and face areas in the industry
  • Vast number of AHRI ratings
  • Available with sweat fit or quick connect fittings
  • Built-in strainer for coil protection
  • UL® listed and leak tested at 500 psi
  • Dual opening drain pan
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
57000
Brand Model Compatibility:
E30A1D015AAA
Coil Type:
Uncased
Collection:
96 Series
Configuration:
Downflow, Upflow
Height:
18 in
Indoor Outdoor:
Indoor
Length:
19-5/8 in
MBH:
57
Material:
Copper, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
Tonnage:
2 Ton
UL Listed:
Yes
Width:
18 in