18 in. Downflow Uncased Coil for Furnace
98 Series 18 in. Downflow Uncased Coil for Furnace
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- R410A compatible
- Available in TXV and piston metering
- Designed specifically to fit MH furnaces
- Largest selection of coil patterns and face areas in the industry
- Vast number of AHRI ratings
- Available with sweat fit or quick connect fittings
- Built-in strainer for coil protection
- UL® listed and leak tested at 500 psi
- Dual opening drain pan
Specifications
- A2L Compatible:
- No
- BTU:
- 42000
- Brand Model Compatibility:
- E30A1D015AAA
- Coil Type:
- Uncased
- Collection:
- 98 Series
- Configuration:
- Downflow, Upflow
- Height:
- 24 in
- Indoor Outdoor:
- Indoor
- Length:
- 19-5/8 in
- MBH:
- 42
- Material:
- Copper, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 48 lb
- Width:
- 18 in