This product requires certification to purchase.

Water Softener System Salt Pellets

You last purchased this on
 
Morton Salt

Water Softener System Salt Pellets

  • Fast #
  • Part #MF125000000G
  • Item #7896071
  • Manufacturer Part #F125000000G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Morton Salt

Water Softener System Salt Pellets

  • Fast #
  • Part #MF125000000G
  • Item #7896071
  • Manufacturer Part #F125000000G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Extends appliance life
  • Less buildup
  • Easy to carry handle
  • Requires Certification

Specifications

Contaminant Removal:
Softening
Height:
7 in
Length:
15 in
Material:
Salt
NSF Certified:
No
Size:
40 lb
UL Listed:
No
Width:
15 in