Tile and Grout Brush in Grey
Tile and Grout Brush in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Motor scrubber tile and grout brush
- 8-cluster grit brush specially-designed for tile and grout cleaning
- Material: nylon
Specifications
- Brand Model Compatibility:
- MS2000 and ms2000L Floor Scrubbers
- Color Finish Name:
- Grey
- Diameter:
- 7-3/4 in
- Height:
- 2 in
- Material:
- Plastic
- Material Type:
- Polypropylene, Nylon
- Product Type:
- Brush
- UL Listed:
- No