1-13/16 in. Air Switch in Polished Chrome
1-13/16 in. Air Switch in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Air switch provides safe, convenient disposer activation
- For use with ALL Continuous Feed Waste Disposers with attached Power Cords
- Round style push button with 1 3/8" mounting hole
- No Tools Required for Installation
- One-year warranty on all working parts
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-13/16 in
- UL Listed:
- Yes
- Volts:
- 120V