This product requires certification to purchase.

3-1/8 in. Stainless Steel Basket Strainer

You last purchased this on
 
Mountain Plumbing Products

3-1/8 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #MMT200EVMB
  • Item #9720377
  • Manufacturer Part #MT200EV/MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mountain Plumbing Products

3-1/8 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #MMT200EVMB
  • Item #9720377
  • Manufacturer Part #MT200EV/MB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Ace, Insinkerator, Jenn-Air, Kenmore, Kitchen Aid, Maytag, Moen, Perfect Grind®, Whirlpool
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4-1/2 in
Height:
1-5/8 in
Material:
Stainless Steel
Strainer Size:
3-1/8 in