This product requires certification to purchase.

Brass Cable Waste and Overflow Drain

You last purchased this on
 
Mountain Plumbing Products

Brass Cable Waste and Overflow Drain

  • Fast #
  • Part #MBDR20BR22
  • Item #3484946
  • Manufacturer Part #BDR20BR22
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mountain Plumbing Products

Brass Cable Waste and Overflow Drain

  • Fast #
  • Part #MBDR20BR22
  • Item #3484946
  • Manufacturer Part #BDR20BR22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Cable Length (ft):
2.25 ft
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No