3-1/2 in. Stainless Steel and Plastic Basket Strainer
Classic 3-1/2 in. Stainless Steel and Plastic Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Will fit standard ?3 1/2" drain opening
- Brass or stainless steel flange depending on finish
- Polypropylene strainer body won't corrode
- Spring-loaded stainless steel post allows for smooth operation
- Fits sinks up to 1-3/16" thick (for thicker sinks, order brbolt/90 to allow up to 2 3/4" thickness)
Documents
Specifications
- Collection:
- Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-13/16 in
- Material:
- Stainless Steel, Plastic
- Strainer Size:
- 3-1/2 in