This product requires certification to purchase.

3-1/2 in. Deluxe Basket Strainer with Center Pin in Brushed Stainless Steel

Mountain Plumbing Products

Deluxe Stemball 3-1/2 in. Deluxe Basket Strainer with Center Pin in Brushed Stainless Steel

  • Fast #
  • Part #MMT300BRS
  • Item #2049306
  • Manufacturer Part #MT300/BRS
3.1 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

Deluxe Stemball 3-1/2 in. Deluxe Basket Strainer with Center Pin in Brushed Stainless Steel

  • Fast #
  • Part #MMT300BRS
  • Item #2049306
  • Manufacturer Part #MT300/BRS
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Above sink installation
  • Center threaded ferrule draws top and bottom flanges together
  • Spring-loaded center post for smooth operation
  • Easy to install
  • One-year warranty on all working parts
  • Requires Certification

Documents


Specifications

Collection:
Deluxe Stemball
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Material:
Plastic, Stainless Steel, Brass
Strainer Size:
3-1/8 in
UPC:
638441007403