This product requires certification to purchase.

Plastic Disposer Flange in Matte Lava Black

You last purchased this on
 
Mountain Plumbing Products

Plastic Disposer Flange in Matte Lava Black

  • Fast #
  • Part #MBWDUFGMLB
  • Item #4082364
  • Manufacturer Part #BWDUFG/MLB
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mountain Plumbing Products

Plastic Disposer Flange in Matte Lava Black

  • Fast #
  • Part #MBWDUFGMLB
  • Item #4082364
  • Manufacturer Part #BWDUFG/MLB
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Matte Lava Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal waste disposer trim, includes flange trim and stopper-strainer
  • Fits Evolution Series and all ISE models
  • For granite sinks
  • One-year warranty on all working parts
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Lava Black
Diameter:
4-1/2 in
Height:
1-1/4 in
Material:
Plastic
Material Type:
PBT
Product Type:
Disposer Flange
Size:
1-1/4 in x 4-1/2 in