2-1/2 x 3/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing
2-1/2 x 3/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2009-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- 150#
- Domestic
Specifications
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2-1/2 in x 3/4 in
- Fitting Type:
- Bushing
- Material:
- Cast Iron
- Pressure Class:
- 150#