6 x 4 in. NPS 150# Black Cast Iron HEX Reducing Bushing
6 x 4 in. NPS 150# Black Cast Iron HEX Reducing Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 314-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Bushing, Reducing
- Head Style:
- Hex
- Material:
- Cast Iron
- Pressure Class:
- 125#