1 x 1/4 in. MPT x FPT Global Brass Hex Bushing
1 x 1/4 in. MPT x FPT Global Brass Hex Bushing
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lead-Free
- Fittings are 100% air tested
- Independent lab verification that fittings meet applicable chemical and physical properties
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-4
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-603
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1 in x 1/4 in
- Fitting Type:
- Bushing, Hex, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-4
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov