1 L Aromastream Oil
1 L Aromastream Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Infuse your steam with AromaSteam bottles
- Specially formulated & packaged for use with the AromaSteam system
- 1 liter bottle
- approximate 120 20-minute steam sessions
Specifications
- ADA Compliant:
- No
- Height:
- 2-1/2 in
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Oil
- Size:
- 1 L