2.4 kW 480 V 3-Phase Element
2.4 kW 480 V 3-Phase Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Commercial item
- 12 kW, three phase
Specifications
- ADA Compliant:
- No
- Phase:
- Three Phase
- Product Type:
- Parts Kit
- UL Listed:
- No
- Volts:
- 480V
- Watts:
- 12 kW