This product requires certification to purchase.

27.6W LED Recessed Light in Aluminum

You last purchased this on
 
Mr Steam

27.6W LED Recessed Light in Aluminum

  • Fast #
  • Part #MLEDLITEAP
  • Item #7860103
  • Manufacturer Part #LEDLITE-AP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr Steam

27.6W LED Recessed Light in Aluminum

  • Fast #
  • Part #MLEDLITEAP
  • Item #7860103
  • Manufacturer Part #LEDLITE-AP
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.2
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Diameter:
4-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
3-1/2 in
Installation Type:
Recessed Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
600
Material:
Aluminum, Metal, Plastic
UL Listed:
Yes
Volts:
120V
Watts:
27.6 W
Weight:
5 lb