3-1/2 x 4-1/64 in. 27.6W LED Recessed Light in Satin Aluminum
3-1/2 x 4-1/64 in. 27.6W LED Recessed Light in Satin Aluminum
Frequently Purchased Together
Product Details
Product Details
- Low voltage LED light
- Supplied with 120 volt LED driver
- 600 lumens
- 3000K color temperature
- IC rated
- Suitable for use in damp locations
- UL listed
- Maximum ceiling thickness 1-1/4"
- Supplied with rough-in bracket
- Dimmable when used with an ELV style dimmer
Specifications
- AMP:
- 0.2
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Color Temperature:
- 3000
- Diameter:
- 4-1/64 in
- Dimmable:
- Yes
- Height:
- 3-1/2 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 600
- Material:
- Aluminum, Metal, Plastic
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 27.6 W
- Weight:
- 5 lb
- Width:
- 4-1/64 in