33 oz. Eucalyptus Oil for Mr Steam/Sussman Automatic Aroma Steam System
33 oz. Eucalyptus Oil for Mr Steam/Sussman Automatic Aroma Steam System
Frequently Purchased Together
Product Details
Product Details
- Infuse your steam with AromaSteam bottles
- Specially formulated & packaged for use with the AromaSteam system
- 1 liter bottle
- approximate 120 20-minute steam sessions
Specifications
- ADA Compliant:
- No
- Height:
- 2-1/2 in
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Oil
- Size:
- 33 oz