This product requires certification to purchase.

App for Steam Bath Controls in Blue

You last purchased this on
 
Mr Steam

App for Steam Bath Controls in Blue

  • Fast #
  • Part #MSTEAMLINX
  • Item #7782096
  • Manufacturer Part #STEAMLINX
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr Steam

App for Steam Bath Controls in Blue

  • Fast #
  • Part #MSTEAMLINX
  • Item #7782096
  • Manufacturer Part #STEAMLINX
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SteamLinx gives you the convenience of controlling your steam shower from anywhere using smartphone or mobile device
  • Start your steam shower, adjust temperature, duration and stop it with a tap
  • When you enable the SteamLinx skill for Alexa, you can just ask Amazon Alexa
  • Compatible with ms generators serial numbers 1174000 and higher
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
1174000
CARB OTC LEED Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
7/8 in
GSA Approved:
No
Height:
3-3/8 in
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WIFI Enabled:
No
Width:
2-3/4 in