Replacement Square Steam Head in Brushed Nickel
AromaSteam Replacement Square Steam Head in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Features oil reservoir for aroma therapy.
- Sleek black or white glass face complements the look of our glass face controls. It comes standard with glass face controls
- No assembly of moving parts required.
- Standard with square glass finish controls. 3"w x 2.75"h x .875"d
- Available in 7 glass finishes to match your control selection. Polished chrome is standard.
- Available in 11 glass finishes to match your steam shower control selection.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AromaSteam
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 20 in
- Material:
- Brass
- Product Type:
- Accessory Kit
- UL Listed:
- No
- Width:
- 3 in