This product requires certification to purchase.

Steam Generator 60W 120V

You last purchased this on
 
Mr Steam

AromaSteam Steam Generator 60W 120V

  • Fast #
  • Part #MMSAROMA
  • Item #3616103
  • Manufacturer Part #MS AROMA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr Steam

AromaSteam Steam Generator 60W 120V

  • Fast #
  • Part #MMSAROMA
  • Item #3616103
  • Manufacturer Part #MS AROMA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The AromaSteam is easily controlled directly from an iSteam, iTempo Plus and AirTempo in-shower control
  • Complete with hoses, fittings and oil atomizer
  • All installation hardware included
  • Install in a dry low humidity location for optimal performance
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.5
CARB OTC LEED Compliant:
No
Collection:
AromaSteam
Depth:
4-1/2 in
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed:
No
Length:
7-1/2 in
Material:
Plastic
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
4-1/2 in